Shop All Automotive Anti-Theft & Mobility Locks
Motormite
KEYLESS ENTRY REMOTE
Mfr # 99155
Zoro # G802171998
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-5/16 in
- Finish Matte
- Width 1-11/16 in
- Material Plastic
- Depth 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 99155
- Zoro # G802171998
- UPC # 885000000000
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Overall Length | 2-5/16 in |
Width | 1-11/16 in |
Depth | 9/16 in |
Details
Finish | Matte |
Material | Plastic |
Includes | Instructions; Progra mmer |
Battery Required | Yes |
Battery Included | Yes |
Button Function | Lock, Unlock, Trunk, Alarm |
Number Of Batteries | 1 |
Programming Required | Yes |
Number Of Buttons | 4 |
Signal Reception Range | 30 ft |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Fiberglass CB Antenna, 2ft. (RPPS-2B)
- WESTWARD Lug, 4/0ga, 1/2 In, Copper, Crimp/Solder, PK2 (23YZ09)
- BALDWIN FILTERS Air Filter, 12-3/8 to 14-9/16 x 2-1/8 in. (PA2094)
- ECCO SAFETY GROUP DIRECTIONAL, 6IN OVAL, STTR-WARNING COMBO, 12-24 VDC, PL3 CONNECTOR, AMBER/WHITE (ED3060AW)
- MOTORMITE FORD KEYLESS ENTRY REMOTE (13799)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- THE EQUIPMENT LOCK COMPANY Heavy Duty Wheel Lock, Fits up to 20 1/2" wide tires (HDWL-RK)
- ILCO LAL PRX-CHEVY-6B1 CHEVROLET 6 BUTTON PROX (HYQ1EA) (ILCO-AX00013390)
- Motormite Automotive Anti-Theft & Mobility Locks