Shop All Automotive Anti-Theft & Mobility Locks
Motormite
Keyless Entry Remote, 99154
Mfr # 99154
Zoro # G3953799
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instructions; Progra mmer
- Overall Length 2-5/16 in
- Width 1-11/16 in
- Material Plastic
- Depth 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 99154
- Zoro # G3953799
- UPC # 885484417854
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Overall Length | 2-5/16 in |
Width | 1-11/16 in |
Depth | 9/16 in |
Details
Includes | Instructions; Progra mmer |
Material | Plastic |
Finish | Matte |
Battery Required | Yes |
Battery Included | Yes |
Number Of Batteries | 1 |
Number Of Buttons | 5 |
Programming Required | Yes |
Signal Reception Range | 30 ft |
Button Function | Lock, Unlock, Remote Start, Power Lift Gate, Alarm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Scotty 0163 Ball-Mount Fish Finder and Universal Mounting Plate (0163)
- WIX FILTERS Engine Oil Filter, 57561 (57561)
- MO-CLAMP Mini Deep Hook Set (6420)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-424)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- MOTORMITE FORD KEYLESS ENTRY REMOTE (13799)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- SMARTBOX SMARTCHIP ADAPTER (SMARTCHIP-ADAPTER)
- OEM OEM: PCF7936 Philips 46 Transponder Chip (OEM) (CHIP-46-BLANK)
- Motormite Automotive Exterior Accessories