Shop All Automotive Anti-Theft & Mobility Locks
Motormite
Keyless Entry Remote, 99153
Mfr # 99153
Zoro # G3948153
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instructions; Progra mmer
- Finish Matte
- Depth 9/16 in
- Material Plastic
- Overall Length 2-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 99153
- Zoro # G3948153
- UPC # 885484417830
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Depth | 9/16 in |
Overall Length | 2-5/16 in |
Width | 1-11/16 in |
Details
Includes | Instructions; Progra mmer |
Finish | Matte |
Material | Plastic |
Number Of Batteries | 1 |
Battery Required | Yes |
Number Of Buttons | 4 |
Signal Reception Range | 30 ft |
Battery Included | Yes |
Programming Required | Yes |
Button Function | Lock, Unlock, Trunk, Alarm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS Metric A/C Compression Union Kit (AC50M)
- CURT Towing Ball Mount, 10 lb Weight (45652)
- AFTERMARKET Black Seat Fits Kubota L2800 L3400 L4400 MX4700 MX5100 MX5000 Compact Tractor (SEQ90-0560)
- HANDY PACK Handy Horn Button #Handy Hp5200 Horn Button (HP5200)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- OBDSTAR OBDSTAR: Key Master DP Plus - C Package (OBS-KMDPLUS-C)
- AUTEL Key Programming Accessories Kit to Unlock/ Renew Remotes. Must be used with XP400Pro & IM608 (AUTEL-IMKPA)
- GARMIN Garmin DeltaClip Delta Charge Clip (DeltaClip)
- Motormite Automotive Anti-Theft & Mobility Locks