Shop All Automotive Anti-Theft & Mobility Locks
Motormite
Keyless Entry Remote 6 Button Key Fob, 13714
Mfr # 13714
Zoro # G3945240
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instructions
- Depth 9/16 in
- Width 1-11/16 in
- Finish Matte
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13714
- Zoro # G3945240
- UPC # 30037495137141
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Depth | 9/16 in |
Width | 1-11/16 in |
Overall Length | 2-5/16 in |
Details
Includes | Instructions |
Finish | Matte |
Material | Plastic |
Battery Included | Yes |
Programming Required | Yes |
Number Of Batteries | 1 |
Signal Reception Range | 30 ft |
Number Of Buttons | 6 |
Battery Required | Yes |
Button Function | Lock, Unlock, Remote Start, Power Lift Gate, Lift Glass, Alarm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH CV Boot Clamp Tool (3955)
- EVERCOAT Cream Hardener 4 oz. Blue, Tube (100360)
- FLOWMASTER 2019 RAM 1500 5.7L DIR-FIT MUFFLER OTL (817846)
- VELVAC Universal Wiper Blade 22" (75-22)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- MOTORMITE KEYLESS REMOTE CASE REPLACEMENT (13624)
- MOTORMITE FORD KEYLESS ENTRY REMOTE (13799)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE KEYLESS REMOTE CASES REPAIR (13637)
- XHORSE Xhorse: OBD Cable For VVDI MB (XDMB06EN) (XHS-XDMB06EN)
- Motormite Automotive Anti-Theft & Mobility Locks