Shop All Automotive Anti-Theft & Mobility Locks
Motormite
Keyless Entry Remote 5 Button Key Fob, 99369
Mfr # 99369
Zoro # G3959362
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instructions; Progra mmer
- Material Plastic
- Depth 9/16 in
- Width 1-3/8 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 99369
- Zoro # G3959362
- UPC # 885484383982
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Depth | 9/16 in |
Width | 1-3/8 in |
Overall Length | 2-7/8 in |
Details
Includes | Instructions; Progra mmer |
Material | Plastic |
Finish | Matte |
Battery Included | Yes |
Number Of Batteries | 1 |
Button Function | Lock, Unlock, Remote Start, Trunk, Alarm |
Programming Required | Yes |
Signal Reception Range | 30 ft |
Battery Required | Yes |
Number Of Buttons | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Allis Chalmers/Case/John Deere, 51256 (51256)
- 3M Reflective Tape, White, 12"x5 yd. (3430)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK4 (38-790-4)
- MOTORMITE FORD KEYLESS ENTRY REMOTE (13799)
- MOTORMITE KEYLESS REMOTE CASES REPAIR (13637)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- MOTORMITE KEYLESS REMOTE CASE REPLACEMENT (13624)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- Motormite Automotive Anti-Theft & Mobility Locks