Shop All Automotive Anti-Theft & Mobility Locks
Motormite
Keyless Entry Remote 4-Button Key Fob, 99378
Mfr # 99378
Zoro # G3959712
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/8 in
- Material Plastic
- Includes Instructions; Progra mmer
- Depth 11/16 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 99378
- Zoro # G3959712
- UPC # 885484384538
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Overall Length | 3-3/8 in |
Depth | 11/16 in |
Width | 1-7/16 in |
Details
Material | Plastic |
Includes | Instructions; Progra mmer |
Finish | Matte |
Number Of Batteries | 1 |
Signal Reception Range | 30 ft |
Battery Included | Yes |
Button Function | Lock, Unlock, Remote Start, Alarm |
Battery Required | Yes |
Programming Required | Yes |
Number Of Buttons | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Power Steering, 4PK975 (4PK975)
- SKF Shaft Sleeve, Dia. 1.257 to 1.263 In (99128)
- TECHNIDOT Fitting, DOT, PTC, 45° Male Elbow, Swivel, 1/4" x 1/8" Male NPT (DOT54S-0402)
- GO RHINO 19-C SILVERADO 1500/SIERRA 1500 CREW CAB RB20 STEEL RUNNING BOARDS W/BEDLINER MATERIAL COATING (69404887T)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- MOTORMITE FORD KEYLESS ENTRY REMOTE (13799)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- ILCO LAL PRX-JEEP-5B1 JEEP 5 BUTTON PROX (ILCO-AX00011560)
- ILCO LAL PRX-RAM-4B1 RAM 4 Button Prox (GQ4-54T) (ILCO-AX00015100)
- Motormite Automotive Anti-Theft & Mobility Locks