Shop All Automotive Anti-Theft & Mobility Locks
Motormite
Keyless Entry Remote 4 Button Key Fob, 99375
Mfr # 99375
Zoro # G3958093
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/2 in
- Finish Matte
- Overall Length 2-9/16 in
- Includes Instructions
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 99375
- Zoro # G3958093
- UPC # 885484384422
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Depth | 1/2 in |
Overall Length | 2-9/16 in |
Width | 1-1/4 in |
Details
Finish | Matte |
Includes | Instructions |
Material | Plastic |
Signal Reception Range | 30 ft |
Programming Required | Yes |
Number Of Batteries | 1 |
Button Function | Lock, Unlock, Trunk, Alarm |
Battery Included | Yes |
Battery Required | Yes |
Number Of Buttons | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-5/16in. L x 9-7/16in. dia. (PA5792)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK30 (100360)
- ILB GOLD Replacement For Omc, 982187 Switch / Solenoid (982187 SWITCH / SOLENOID)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Universal Swivel AIr Coupler (70985)
- MOTORMITE FORD KEYLESS ENTRY REMOTE (13799)
- MOTORMITE KEYLESS REMOTE CASES REPAIR (13637)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- MOTORMITE KEYLESS REMOTE CASE REPLACEMENT (13624)
- LONSDOR Lonsdor: 2018+ Chrysler Dodge Jeep Bypass Cable for Lonsdor K518USA (LON-CABLE-CDJ)
- Motormite Automotive Exterior Accessories