Shop All Automotive Anti-Theft & Mobility Locks
Motormite
Keyless Entry Remote 4 Button Key Fob, 99359
Mfr # 99359
Zoro # G3956160
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1-1/4 in
- Includes Instructions
- Overall Length 2-9/16 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 99359
- Zoro # G3956160
- UPC # 885484383029
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Width | 1-1/4 in |
Overall Length | 2-9/16 in |
Depth | 1/2 in |
Details
Material | Plastic |
Includes | Instructions |
Finish | Matte |
Number Of Buttons | 4 |
Signal Reception Range | 30 ft |
Battery Included | Yes |
Battery Required | Yes |
Programming Required | Yes |
Button Function | Lock, Unlock, Trunk, Alarm |
Number Of Batteries | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Backing Block for 3/4" and 1" Seacock (BB-1)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (PC78LTX)
- QUICK Hrc1002 2 Button Remote (FPHRC1002000C00)
- PRO-LIFT Bottle Jack, Hydraulic, 20 tons (B-020D)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- MOTORMITE FORD KEYLESS ENTRY REMOTE (13799)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- ILCO LAL PRX-RAM-5B1 Ram 5 Button Prox (GQ4-54T) (ILCO-AX00014840)
- ILCO LAL PRX-JEEP-3B1 JEEP 3 BUTTON PROX (GQ4-54T) (ILCO-AX00011540)
- Motormite Automotive Anti-Theft & Mobility Locks