Shop All Automotive Anti-Theft & Mobility Locks
Motormite
Keyless Entry Remote 4 Button Key Fob, 99132
Mfr # 99132
Zoro # G3956614
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instructions
- Finish Matte
- Depth 1/2 in
- Overall Length 2-13/16 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 99132
- Zoro # G3956614
- UPC # 10019495753800
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Depth | 1/2 in |
Overall Length | 2-13/16 in |
Width | 1-3/8 in |
Details
Includes | Instructions |
Finish | Matte |
Material | Plastic |
Number Of Batteries | 1 |
Battery Included | Yes |
Signal Reception Range | 30 ft |
Button Function | Lock, Unlock, Trunk, Alarm |
Number Of Buttons | 4 |
Battery Required | Yes |
Programming Required | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1376)
- BALDWIN FILTERS Air Filter, 9-1/2 x 21-5/32 in. (RS3996)
- ACCUREADER :LockTech GM HU100 10-Cut Ignition Removal Tool B119 -SET of 4 (V1-4) (AR-HU100-SET)
- STENS Air Filter For Subaru 263-32610-A1 Eh63 Eh64 And Eh65 (100-745)
- MOTORMITE FORD KEYLESS ENTRY REMOTE (13799)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- MOTORMITE KEYLESS REMOTE CASES REPAIR (13637)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE KEYLESS REMOTE CASE REPLACEMENT (13624)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- ILCO LAL RKE-FORD-4B2 Ford 4 Button Gray Remote Keyless Entry (CWTWB1U313/CWTWB1U343/CWTWB1U311) (ILCO-AX00014790)
- Motormite Automotive Exterior Accessories