Shop All Automotive Sun Shades
Motormite
Interior Sun Visor, 74205
Mfr # 74205
Zoro # G3946379
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 16-1/2 in
- Includes Hardware; Mirror
- Features Removable
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74205
- Zoro # G3946379
- UPC # 885484334656
- Country of Origin Unknown
- Category Automotive Sun Shades
Dimensions
Length | 16-1/2 in |
Width | 6 in |
Details
Color | Gray |
Includes | Hardware; Mirror |
Features | Removable |
Thickness | 3/4 in |
Material | Cloth, Polymer |
Number Of Mounting Holes | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILUS Gas Spring Universal Applications, 5B-3858LW (5B-3858LW)
- FEDERAL SIGNAL Beacon Light, Pipe/Permanent, 5-45/64 in H (420222-02)
- K-TOOL INTERNATIONAL Vinyl Face Backing Sander Pad, 6" (KTI85696)
- JET-LUBE 14 oz Extreme Pressure Grease Cartridge (37750)
- MOTORMITE Sun Visor Panel, 74201 (74201)
- MOTORMITE Sun Visor Panel, 74439 (74439)
- MOTORMITE SUNVISOR (74211)
- MOTORMITE Sun Visor Clip Replacement, 76825 (76825)
- MOTORMITE Sun Visor Panel, 74438 (74438)
- MOTORMITE Sunvisor, 74208 (74208)
- CASEYS New York Yankees Auto Sun Shade 59x27 (8162086820)
- Motormite Automotive Sun Shades