Shop All Automotive Sun Shades
Motormite
Interior Sun Visor, 74204
Mfr # 74204
Zoro # G3945940
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Hardware; Mirror
- Length 16-1/2 in
- Thickness 3/4 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74204
- Zoro # G3945940
- UPC # 885484334618
- Country of Origin Unknown
- Category Automotive Sun Shades
Dimensions
Length | 16-1/2 in |
Width | 6 in |
Details
Color | Gray |
Includes | Hardware; Mirror |
Thickness | 3/4 in |
Features | Removable |
Material | Cloth, Polymer |
Number Of Mounting Holes | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Electric Stethoscope (06800)
- MIDWEST FASTENER #10 x 1" Zinc Plated Steel Welded Rings 10PK (60224)
- RDS 60 GAL COMBO 20.00X22.75X55.00 W/PUMP 8GPM (73326)
- WEATHERTECH Rear FloorLiners, Tan, 450443 (450443)
- MOTORMITE SUNVISOR (74211)
- MOTORMITE Sunvisor Clip Replacement, 74435 (74435)
- MOTORMITE SUN VISOR PANEL (74200)
- MOTORMITE Sun Visor Panel, 74201 (74201)
- MOTORMITE Sunvisor Clip Replacement, 74437 (74437)
- MOTORMITE Sun Visor Panel, 74438 (74438)
- WEATHERTECH SunShade Full Vehicle Kit, TS0034K2 (TS0034K2)
- Motormite Automotive Sun Shades