Shop All Automotive Door & Hatch Parts
Motormite
INTERIOR DOOR HANDLE FRONT LEFT KIT CHRO
Mfr # 80470
Zoro # G202035654
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Finish Chrome Plated
- Material Metal, Plastic
- Attachment Type Clip-On, Screw-On
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 80470
- Zoro # G202035654
- UPC # 10000000000000
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Shape | Rectangle |
Finish | Chrome Plated |
Material | Metal, Plastic |
Attachment Type | Clip-On, Screw-On |
Color | Beige |
Thickness | 1-13/16 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/8" Carbide Double Cut Burr for Tire Repair Dressing with Adapter (18240A)
- STENS Recoil Starter Assembly For Stihl TS700 (150-406)
- TECHNIDOT Fitting, DOT, Compression, Ferrule, 3/8" (DOT60-06)
- GROTE Stt Lamp- Red- Us 440 Series Rh- Retail, 52302-5 (52302-5)
- MOTORMITE Door Striker Bolt Kit-7/16 In-14 Door Lock Strik, 38428 (38428)
- MOTORMITE INTERIOR DOOR HANDLE REAR LEFT SMOOTH BL (80633)
- MOTORMITE DOOR PANEL CLIP-INTERIOR-FORD (45520)
- MOTORMITE Door Lock Rod Clip Assortment, 75474 (75474)
- MOTORMITE Exterior Door Handle Rear Right Smooth B, 80823 (80823)
- MOTORMITE Interior Door Handle Front/Rear Left, 81281 (81281)
- FAIRCHILD INDUSTRIES Kg2012 - 1971-1996 Chevrolet Fullsize Van Belt Weatherstrip Kit (KG2012)
- Motormite Automotive Exterior Accessories