Shop All Automotive Door & Hatch Parts
Motormite
Interior Door Handle Front Left, 83452
Mfr # 83452
Zoro # G8544220
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1-13/16 in
- Features Lockable
- Finish Textured
- Material Plastic
- Shape Polygon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 83452
- Zoro # G8544220
- UPC # 37495834520
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Thickness | 1-13/16 in |
Features | Lockable |
Finish | Textured |
Material | Plastic |
Shape | Polygon |
Attachment Type | Clip-On, Screw-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON Stromberg Carlson SMFP-1200 Manual Coach Steps by Flexco - 24" Single, 2.75" Rise (SMFP-1200)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41621)
- SNOWPLOW AFTERMARKET MANUFACTURING EYEBOLT WITH NUTS (1302005)
- WALKER EXHAUST Exhaust Pipe, 53672 (53672)
- MOTORMITE Door Lock Cylinder Clip Assortment, 75510 (75510)
- MOTORMITE Panel Trim Retainer-Interior-Ford, 45810 (45810)
- MOTORMITE Door Striker Bolt Kit-7/16 In-14 Door Lock Strik, 38428 (38428)
- MOTORMITE REPLACEMENT SPRING FOR DOOR HANDLE (77111)
- MOTORMITE EXTERIOR DOOR HANDLE REAR RIGHT (93398)
- MOTORMITE Door Striker Bolt-M12-1.75 Door Lock Strik, 38441 (38441)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, REDUCED SIZE U, 150FT REEL, BLACK (39-301)
- Motormite Automotive Door & Hatch Parts