Shop All Emission Control Hardware & Components
Motormite
Install Kit For Mounting Exhaust Manifol, 03417B
Mfr # 03417B
Zoro # G8499868
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Type Coarse
- Thread Size M10-1.50
- Number Of Bolts 12
- Thread Length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 03417B
- Zoro # G8499868
- UPC # 30019495440537
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Thread Size | M10-1.50 |
Thread Length | 30 mm |
Bolt Length | 65 mm |
Details
Material | Steel |
Thread Type | Coarse |
Number Of Bolts | 12 |
Bolt Grade | Grade 10.9 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 99-10 Cadillac/Chev/Gmc/Saab 4.3/4.8/5.3 Radiator Hose, 71990 (71990)
- EATON DETROIT TRUETRAC NISSAN TITAN 32 SPLINE (913A582)
- BUYERS PRODUCTS Green 6 Inch Oval Recessed LED Strobe Light with Quad Flash (SL66GO)
- CURT Trailer Ball Cover, Fits 2-5/16" Balls (21811)
- MOTORMITE Vacuum Storage Canister (47995)
- MOTORMITE Exhaust Manifold Hardware Kit, 03414B (03414B)
- NTK Vapor Canister Vent Solenoid, 2M1351 (2M1351)
- KOHLER Manifold Exhaust (24 164 05-S)
- AFE POWER 10-12 RAM 2500/3500 CUMMINS DIESEL L6-6.7L, AIR INTAKE SYSTEM PRO 5R (54-12032)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- KOHLER Manifold Exhaust Side 2 (24 164 13-S)
- Motormite Emission Control Parts