Shop All Automotive Heating & Air Conditioning Parts
Motormite
Hvac Vent Replacement, 74933
Mfr # 74933
Zoro # G3650008
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-3/4 in
- Features Adjustable
- Length 2-3/8 in
- Depth 2-3/8 in
- Includes Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74933
- Zoro # G3650008
- UPC # 885484929210
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Width | 3-3/4 in |
Length | 2-3/8 in |
Depth | 2-3/8 in |
Details
Features | Adjustable |
Includes | Gasket |
Material | Plastic |
Number Of Slats | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For 4.4L Jcb Js130Nl 72735633 Azf4211 Azf4267 Azf4579 Is1106 (410-29039)
- ECCO Warning Light, LED, Green (ED3703G)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas (13481)
- MOTORMITE DEFROSTER HOSE-3 IN DIAMETER (96006)
- MOTORMITE Heater Hose Connectors-3/8 In Hose X 1/4 (56355)
- FOUR SEASONS SERVICE VALVE (12788)
- GLOBAL PARTS DISTRIBUTORS Evaporator, 4711727 (4711727)
- FOUR SEASONS FITTING-MIO BARB #1 (13812)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Valve, Hv1217C (HV1217C)
- FOUR SEASONS Ford Retrofit Kit, 26601 (26601)
- Motormite Automotive Heating & Air Conditioning Parts