Shop All Hose Clamps
Motormite
HOSE CLAMP ASSORTMENT
Mfr # 49926
Zoro # G202171734
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Clamp Dia. 2-3/4 in
- Min. Clamp Dia. 1/4 in
- Material Stainless Steel
- Width 12 mm
- Size #4, #6, #12, #20, #36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 49926
- Zoro # G202171734
- UPC # 889000000000
- Country of Origin Unknown
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2-3/4 in |
Min. Clamp Dia. | 1/4 in |
Width | 12 mm |
Size | #4, #6, #12, #20, #36 |
Details
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 1 (R180M-8)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BL00B)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SF50-1A200)
- PARKER Filter, 20 Micron (924451)
- MOTORMITE Spring Type Hose Clamps 2.25,14088 (14088)
- MOTORMITE Spring Type Hose Clamps 1.75,14086 (14086)
- MOTORMITE Spring Type Hose Clamps 2,14087 (14087)
- ZORO SELECT Hose Clamp, 7-1/2 to 7-13/16In, SAE750, PK5 (300110750)
- ZORO SELECT Hose Clamp, 2 to 4-1/8 In, SAE 412, SS, PK10 (6X300)
- DIXON Clockwise Spiral Clamp, 3" (SC300)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 80 (6880053)
- Motormite Hose Clamps