Shop All Automotive Horns & Accessories
Motormite
HORN CONTACT KIT
Mfr # 83230
Zoro # G302197856
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass, Silver
- Voltage 12V
- Material Brass
- Includes Clip; Pin; Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 83230
- Zoro # G302197856
- UPC # 30000000000000
- Country of Origin Unknown
- Category Automotive Horns & Accessories
Details
Color | Brass, Silver |
Voltage | 12V |
Material | Brass |
Includes | Clip; Pin; Spring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear Rubber Mats/Black, W247 (W247)
- OIL EATER 4 oz Rain Repellent Spray Bottle (ARA0435395)
- PERFORMANCE TOOL Flex Drive Compression Tester, W80579 (W80579)
- TIMKEN Timken Seal, 204029 (204029)
- WOLO Motorcycle Horn Wiring Kit (MCWK-2)
- WOLO Air Horn, Single Trumpet, High Tone, SS (1115)
- WOLO High Tone Disc Horn, Electric (305-2T)
- FALCON Falcon FSH1BU Signal Horn - 1 oz. Case of 12 (FSH1BU)
- HANDY PACK Handy Horn Button #Handy Hp5160 Horn Button (HP5160)
- MARINCO 12V Mini Hidden Horn (10031)
- WOLO Industrial Horn, Electronic, 24/48VDC (372LB-24/48)
- Motormite Automotive Horns & Accessories