Shop All Automotive Door & Hatch Parts
Motormite
Hood Catch Replacement, 42401
Mfr # 42401
Zoro # G2647081
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Includes Hardware
- Attachment Type Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42401
- Zoro # G2647081
- UPC # 30019495901625
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Length | 2 in |
Details
Includes | Hardware |
Attachment Type | Bolt-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Spring Clamps 5/8" To 1-1/4"- Pair (0502DP1STS)
- DEKA DK04606, 25FT 4G CABLE RED (DK04606)
- RONSTAN Rope Glide Fairlead Triple Black 12mm (RF8093-12)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30400)
- MOTORMITE Door Striker Bolt-M10-1.50 Door Lock Strik, 38445 (38445)
- MOTORMITE Door Lock Knob Replacement, 75222 (75222)
- MOTORMITE Anti-Theft Door Lock Knob Kit, 75403 (75403)
- MOTORMITE REPLACEMENT SPRING FOR DOOR HANDLE (77111)
- MOTORMITE DOOR HINGE PIN AND BUSHING KIT (38469)
- MOTORMITE Door Hinge Pin And Bushing Kit-1 Pin 2 B, 38391 (38391)
- STANDARD IGNITION Power Door Lock Switch, Pds-209 (PDS-209)
- Motormite Automotive Door & Hatch Parts