Shop All Suspension Hardware & Components
Motormite
Hinge Pin And Bushing Kit, 38467
Mfr # 38467
Zoro # G1698259
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Bushing Material Brass
- Pin Material Brass
- Number Of Hinge Pins 2
- Bushing Outside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38467
- Zoro # G1698259
- UPC # 30037495384675
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Bushing Outside Diameter | 1/2 in |
Bushing Inside Diameter | 1/4 in |
Details
Includes | Hardware |
Bushing Material | Brass |
Pin Material | Brass |
Number Of Hinge Pins | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50, Type: H360 Series (5360-0350-202)
- DISCO Blk Long Extruded U Nuts 1/4"-20 Screw .010"-.165" PR PK25 (5480PK)
- WEATHER GUARD Truck Rack Cross Member, Steel, Black (1390-52-01)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- MOTORMITE Tailgate/Liftgate Striker Bushing Assort, 38424 (38424)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- MOTORMITE Automatic Shifter Bushing-O.D. 0.525 In Automatic Trans, 74040 (74040)
- MOTORMITE Control Arm Bolt Kit, 14890 (14890)
- MOTORMITE CONTROL ARM BOLT REPLACEMENT (14974)
- MOOG Suspension Control Arm Bushing - Front Lower Arm To Strut, K200200 (K200200)
- MEVOTECH 93-05 Lexus Gs300-Gs400-Gs430-Is300:Rear Stblzr Link Kit, Mk90524 (MK90524)
- Motormite Shocks & Struts and Components