Shop All Rubber Hose Accessories
Motormite
Heater Hose Fitting For Belt Tensioner, 47027
Mfr # 47027
Zoro # G6852768
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Outside Dia. 5/8 in, 1-1/16 in
- Fitting Size 5/8 in
- Attachment Method Push-On
- Bend Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47027
- Zoro # G6852768
- UPC # 30037495470279
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 5/8 in, 1-1/16 in |
Fitting Size | 5/8 in |
Details
Material | Metal |
Attachment Method | Push-On |
Bend Angle | Straight |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Multimount 3/4 Inch Tarp Axle (3011870)
- WEATHERHEAD Swivel Male Branch Tee, 3/8 In Tube Sz (1872X6S)
- UNIDEN 40 CH HH CB RADIO (PRO501HH)
- MAHLE LX 2092D Air Filter (LX 2092D)
- MOTORMITE SPRING TYPE HOSE CLAMPS 3/4 (14082)
- MOTORMITE QUICK CONNECTOR HOSE CLAMP ASSORTMENT (13400)
- MOTORMITE HEATER HOSE CONNECTORS-5/8 IN HOSE X 3/8 (56358)
- MOTORMITE Heater Hose Connectors-5/8 In X 5/8 In C Hvac Heater Hos, 56438 (56438)
- MOTORMITE Heater Hose Tee Connector, 47993 (47993)
- MOTORMITE SPRING TYPE HOSE CLAMPS 1.5 (14085)
- DETROIT FLEX DEFENSE Hose, 12in L, 3in dia., Silicone, Black (DFM590-300)
- Motormite Rubber Hoses & Accessories