Shop All Automotive Heating & Air Conditioning Hoses
Motormite
Heater Hose Elbow Aluminum, 47065Hp
Mfr # 47065HP
Zoro # G9339597
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Exterior Dia. 7/8 in
- Fitting Size 7/8 in, 1 in
- Attachment Method Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47065HP
- Zoro # G9339597
- UPC # 30037495029545
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 7/8 in |
Fitting Size | 7/8 in, 1 in |
Details
Material | Aluminum |
Color | Silver |
Attachment Method | Slip-On |
Bend Angle | 90 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KAWASAKI FC540V STARTER (FC540V STARTER)
- DONALDSON Air Filter, Primary Radialseal, P534925 (P534925)
- CHAMPION SPARK PLUGS RN3C:COPPER PLUS SMALL ENG (880)
- BERKEBILE OIL 5W30 Full Synthetic 12/32 oz (B5W32)
- MOTORMITE 5/8 X 5/8 X 5/8 IN METAL UNIVERSAL HEATE (56387)
- MOTORMITE 5/8 X 5/8 X 5/8 In Plastic Heater Hose T Hvac Heater Hos, 47117 (47117)
- MOTORMITE 1/2 X 1/2 X 1/2 In Plastic Heater Hose T Hvac Heater Hos, 47116 (47116)
- MOTORMITE Chrysler Heater Hose Repair Kit, 47238 (47238)
- MOTORMITE Carburetor Pre-Heater Hose-1-1/2 In X 18 Hvac Control Du, 96020 (96020)
- MOTORMITE High Temp Emissions Hoses, 46019 (46019)
- GATES Heater Hose Hvac Hose, 19166 (19166)
- Motormite Automotive Heating & Air Conditioning