Shop All Rubber Hose Accessories
Motormite
Heater Hose Connectors-5/8 In X 5/8 In C Hvac Heater Hos, 56438
Mfr # 56438
Zoro # G9346238
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bend Angle 180 Degrees
- Fitting Type Connector
- Fitting Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 56438
- Zoro # G9346238
- UPC # 30037495564381
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Fitting Size | 5/8 in |
Details
Material | Steel |
Bend Angle | 180 Degrees |
Fitting Type | Connector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 185-3-04 41in Lo-Side Box, Steel (185-3-04)
- MILES LUBRICANTS Ext Life Red Antifreeze, 50/50, 5 gal, Pail (M002000508)
- PROFORM PISTON RING FILER (66785)
- VDO Pressure Sender 80 PSI Floating Ground - 1/8-27NPT 32/1 (360-410)
- MOTORMITE HEATER HOSE CONNECTORS-5/8 IN HOSE X 3/8 (56358)
- MOTORMITE SPRING TYPE HOSE CLAMPS 1.5 (14085)
- MOTORMITE Heater Hose Connectors-1/2 In X 5/8 In C Hvac Heater Hos, 47081 (47081)
- MOTORMITE Heater Hose Connectors-5/8 In X 5/8 In E Hvac Heater Hos, 47062 (47062)
- MOTORMITE Heater Hose Tee Connector, 47993 (47993)
- MOTORMITE Heater Hose Connectors-1/4 In X 1/4 In C Hvac Heater Hos, 47090 (47090)
- DISCO Black Rubber Vacuum Cap Assortment, 115pc (8188)
- Motormite Rubber Hoses & Accessories