Shop All Rubber Hose Accessories
Motormite
Heater Hose Connectors-5/8 In X 5/8 In C Hvac Heater Hos, 47094
Mfr # 47094
Zoro # G9327268
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Outside Dia. 1/2 in
- Connection Barb x Barb
- Attachment Method Push-On
- Bend Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47094
- Zoro # G9327268
- UPC # 30037495470941
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 1/2 in |
Fitting Size | 17/32 in |
Details
Material | Plastic |
Connection | Barb x Barb |
Attachment Method | Push-On |
Bend Angle | 180 Degrees |
Fitting Type | Connector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Air Filter, 5375Ws (5375WS)
- POWERDRIVE Adapter, 3-Way, 12 V DC, w/ USB Port (PD9211USBBL)
- PUROLATOR Purolator PBC35479 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC35479)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B128)
- MOTORMITE HEATER HOSE CONNECTORS-3/4 IN X 3/4 IN E (47063)
- MOTORMITE Heater Hose Connectors-3/8 In X 3/8 In E Hvac Heater Hos, 47060 (47060)
- MOTORMITE Heater Hose Connectors-5/8 In X 5/8 In E Hvac Heater Hos, 47062 (47062)
- MOTORMITE SPRING TYPE HOSE CLAMPS 1.5 (14085)
- MOTORMITE HEATER HOSE CONNECTORS-5/8 IN HOSE X 3/8 (56358)
- MOTORMITE SPRING TYPE HOSE CLAMPS 3/4 (14082)
- URO PARTS VACUUM HOSE CONNECTOR (1170780581)
- Motormite Rubber Hoses & Accessories