Shop All Rubber Hose Accessories
Motormite
Heater Hose Connectors-3/8 In X 5/8 In X Hvac Heater Hos, 47156
Mfr # 47156
Zoro # G9330600
original price:
$5.67
7% off
new price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Outside Dia. 3/8 in; 5/8 in
- Connection Hose Barb x Hose Barb
- Type Tee (T)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47156
- Zoro # G9330600
- UPC # 30037495471566
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 3/8 in; 5/8 in |
Fitting Size | 7/16 in, 11/16 in, 11/16 in |
Details
Material | Plastic |
Connection | Hose Barb x Hose Barb |
Type | Tee (T) |
Color | Black |
Bend Angle | 90 Degrees |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Tie Wrap-14" Blk 25Pc, #7078C (7078C)
- GROTE Shrink Tubing Kit, Dual Wall, Black, PK50 (83-6502)
- WHITECAP Chain & Rope Deck Pipe Hinged 1-1/2" Opening (S-112C)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-1/4 in. (PA642)
- MOTORMITE Heater Hose Connectors-5/8 In X 3/8 In X Hvac Heater Hos, 47147 (47147)
- MOTORMITE HEATER HOSE CONNECTORS-3/4 IN X 3/4 IN E (47063)
- MOTORMITE Heater Hose Connectors-5/8 In Hose X 3/8 Hvac Heater Hos, 56365 (56365)
- MOTORMITE Heater Hose Connectors-3/8 In X 3/8 In E Hvac Heater Hos, 47060 (47060)
- MOTORMITE Heater Hose Connectors-1/2 In X 5/8 In C Hvac Heater Hos, 47081 (47081)
- MOTORMITE SPRING TYPE HOSE CLAMPS 3/4 (14082)
- MOTORMITE Heater Hose Connectors-1/2 In X 1/2 In E Hvac Heater Hos, 47061 (47061)
- Motormite Rubber Hoses & Accessories