Shop All Rubber Hose Accessories
Motormite
HEATER HOSE CONNECTORS-3/4 IN X 3/8 IN X
Mfr # 47112
Zoro # G302176851
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Tee (T)
- Connection Hose Barb x Hose Barb
- Outside Dia. 3/4 in
- Fitting Size 3/8 in, 3/4 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47112
- Zoro # G302176851
- UPC # 37495471121
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 3/4 in |
Fitting Size | 3/8 in, 3/4 in, 3/4 in |
Details
Material | Plastic |
Type | Tee (T) |
Connection | Hose Barb x Hose Barb |
Attachment Method | Push-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP MARINE HARDWARE Non Compression Handle - T-Style (S-0231BC)
- APACHE 2X50 Disch Mxf Assembly (98138045)
- AUTO VENTSHADE 19-C SILVERADO 1500 HS HOODFLECTOR SMOKE (21956)
- MEYER CONTROLLER PISTOL GRIP STRT DBL CK HFP PLOWS AND ACCESSORIES (22690DC)
- MOTORMITE QUICK CONNECTOR HOSE CLAMP ASSORTMENT (13400)
- MOTORMITE Heater Hose Connector 5/8 In Hose X 3/8- Hvac Heater Hos, 56152 (56152)
- MOTORMITE Heater Hose Connectors-5/8 In X 3/8 In X Hvac Heater Hos, 47147 (47147)
- MOTORMITE Heater Hose Connectors-3/8 In X 5/8 In X Hvac Heater Hos, 47156 (47156)
- MOTORMITE Heater Hose Connectors-5/8 In Hose X 3/8 Hvac Heater Hos, 56365 (56365)
- MOTORMITE SPRING TYPE HOSE CLAMPS 3/4 (14082)
- RUSSELL-EDEL Hose End Straight Adapter of -3AN, Blue (R62-620131)
- Motormite Rubber Hose Accessories