Shop All Rubber Hose Accessories
Motormite
Heater Hose Connectors-3/4 In X 3/4 In C Hvac Heater Hos, 47095
Mfr # 47095
Zoro # G9327800
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Connection Barb x Barb
- Outside Dia. 3/4 in
- Fitting Type Connector
- Fitting Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47095
- Zoro # G9327800
- UPC # 30037495470958
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 3/4 in |
Fitting Size | 3/4 in |
Details
Material | Plastic |
Connection | Barb x Barb |
Fitting Type | Connector |
Attachment Method | Push-On |
Bend Angle | 180 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNELL BOAT STANDS K4 Keelstand Base Only, 16" - 24" (K4BASE)
- DEWALT 205 pc. Mechanics Tool Set (DWMT81534)
- STANT Fuel Cap, Locking, 1-9/16 in. Dia. (MGC804)
- T-H MARINE Low Profile Twist-Out Deck Plate 6" (DPSLP61DP)
- MOTORMITE Heater Hose Connectors-3/8 In X 5/8 In X Hvac Heater Hos, 47156 (47156)
- MOTORMITE HEATER HOSE CONNECTORS-5/8 IN HOSE X 3/8 (56358)
- MOTORMITE QUICK CONNECTOR HOSE CLAMP ASSORTMENT (13400)
- MOTORMITE Heater Hose Connectors-5/8 In Hose X 3/8 Hvac Heater Hos, 56365 (56365)
- MOTORMITE SPRING TYPE HOSE CLAMPS 1.5 (14085)
- MOTORMITE Heater Hose Connectors-5/8 In X 3/8 In X Hvac Heater Hos, 47147 (47147)
- SUR&R Compression Fitting, 8mm Outside dia. (AC8M)
- Motormite Rubber Hoses & Accessories