Motormite

Heater Hose Connectors-3/4 In Hose X 1/2 Hvac Heater Hos, 56360


product price: $7.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Connection Male Thread x Barb
  • Outside Dia. 3/4 in; 13/16 in
  • Fitting Size 3/4 in, 27/32 in
  • Bend Angle 180 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. 3/4 in; 13/16 in
Fitting Size 3/4 in, 27/32 in

Details

Material Steel
Connection Male Thread x Barb
Bend Angle 180 Degrees
Fitting Type Connector
Attachment Method Push-On, Screw-On

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.