Motormite

HEATER HOSE CONNECTORS-3/4 IN HOSE X 1/2


product price: $7.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Outside Dia. 3/4 in; 5/8 in
  • Connection Hose Barb x Male Thread
  • Fitting Type Connector
  • Bend Angle 180 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. 3/4 in; 5/8 in
Fitting Size 19/32 in, 3/4 in

Details

Material Steel
Connection Hose Barb x Male Thread
Fitting Type Connector
Bend Angle 180 Degrees
Attachment Method Push-On, Screw-On

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.