Shop All Rubber Hose Accessories
Motormite
Heater Hose Connectors-1/4 In X 1/4 In C Hvac Heater Hos, 47090
Mfr # 47090
Zoro # G9328029
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Outside Dia. 1/2 in
- Connection Barb x Barb
- Fitting Size 17/32 in
- Fitting Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47090
- Zoro # G9328029
- UPC # 30037495470903
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 1/2 in |
Fitting Size | 17/32 in |
Details
Material | Plastic |
Connection | Barb x Barb |
Fitting Type | Connector |
Bend Angle | 180 Degrees |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Adjustable Tubing Arm Black (747072)
- GROTE Trlr Lmp Kit- Red- Undr 80- Sbmr- W/S/Mk Trailer Lamp Kt, 65230-5 (65230-5)
- GATES Auto V-Belt, Industry Number 9660HD (9660HD)
- MAIN FILTER WIX 51730 Replacement/Interchange Spin-On Filter (MF0575556)
- MOTORMITE SPRING TYPE HOSE CLAMPS 3/4 (14082)
- MOTORMITE Heater Hose Connectors-1/2 In X 1/2 In E Hvac Heater Hos, 47061 (47061)
- MOTORMITE QUICK CONNECTOR HOSE CLAMP ASSORTMENT (13400)
- MOTORMITE Heater Hose Connectors-3/4 In X 3/4 In C Hvac Heater Hos, 56430 (56430)
- MOTORMITE Heater Hose Connectors-5/8 In X 5/8 In C Hvac Heater Hos, 56438 (56438)
- MOTORMITE Heater Hose Connectors-1/2 In X 5/8 In C Hvac Heater Hos, 47081 (47081)
- MASTERCOOL 72 Inch R-12 Blue Charging Hose With Shut-Off Valve Fittings (MSC45721)
- Motormite Rubber Hoses & Accessories