Shop All Rubber Hose Accessories
Motormite
Heater Hose Connectors-1/2 In X 1/2 In E Hvac Heater Hos, 47061
Mfr # 47061
Zoro # G9341660
original price:
$7.64
28% off
new price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Connection Hose Barb x Hose Barb
- Outside Dia. 1/2 in
- Fitting Size 1/2 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47061
- Zoro # G9341660
- UPC # 30037495470613
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 1/2 in |
Fitting Size | 1/2 in |
Details
Material | Plastic |
Connection | Hose Barb x Hose Barb |
Attachment Method | Push-On |
Bend Angle | 90 Degrees |
Fitting Type | Elbow |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 7-WAY TRAILER CORD, 8 (A10-7W8)
- LISLE Remote Starter Switch (20750)
- QUICKJACK 7000 TL QuickJack (TL 7000)
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 3 (2468 MHZ) 6.5" x4.5" x4.5" (A-WCCH3)
- MOTORMITE HEATER HOSE CONNECTORS-5/8 IN HOSE X 3/8 (56358)
- MOTORMITE Heater Hose Connectors-5/8 In Hose X 3/8 Hvac Heater Hos, 56365 (56365)
- MOTORMITE SPRING TYPE HOSE CLAMPS 1.5 (14085)
- MOTORMITE Heater Hose Connectors-5/8 In X 3/8 In X Hvac Heater Hos, 47147 (47147)
- MOTORMITE Heater Hose Connector 5/8 In Hose X 3/8- Hvac Heater Hos, 56152 (56152)
- MOTORMITE Heater Hose Connectors-1/2 In X 5/8 In C Hvac Heater Hos, 47081 (47081)
- SUR&R Clamp Set, For #10 A/C Hose, PK5 (AC6810)
- Motormite Rubber Hose Accessories