Shop All Rubber Hose Accessories
Motormite
Heater Hose Connector 5/8 In Hose X 3/8- Hvac Heater Hos, 56152
Mfr # 56152
Zoro # G9328519
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Connection Hose Barb x Male Thread
- Outside Dia. 5/8 in; 1/2 in
- Color Gray
- Bend Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 56152
- Zoro # G9328519
- UPC # 30037495561526
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 5/8 in; 1/2 in |
Fitting Size | 1/2 in, 5/8 in |
Details
Material | Steel |
Connection | Hose Barb x Male Thread |
Color | Gray |
Bend Angle | 180 Degrees |
Fitting Type | Connector |
Attachment Method | Push-On, Screw-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Extra-Wide Crossover Tool Box, 69", TBS-69-LBTA (TBS-69-LBTA)
- ILC Replacement for Ezgo / Cushman / Textron 0502-766 (0502-766 EZGO / CUSHMAN / TEXTRON)
- VICTRON ENERGY Argofet 200-3 Three batteries 200A (ARG200301020)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.00 Oz, PK25 (P200ZU)
- MOTORMITE Heater Hose Connectors-5/8 In X 3/8 In X Hvac Heater Hos, 47147 (47147)
- MOTORMITE Heater Hose Connectors-1/4 In X 1/4 In C Hvac Heater Hos, 47090 (47090)
- MOTORMITE SPRING TYPE HOSE CLAMPS 1.5 (14085)
- MOTORMITE Heater Hose Connectors-1/2 In X 5/8 In C Hvac Heater Hos, 47081 (47081)
- MOTORMITE HEATER HOSE CONNECTORS-3/4 IN X 3/4 IN E (47063)
- MOTORMITE SPRING TYPE HOSE CLAMPS 3/4 (14082)
- DISCO Vacuum Connector Assortment, 113 pcs. (8200)
- Motormite Rubber Hoses & Accessories