Shop All Headlamps, Headlights & Components
Motormite
Headlamp Retainer Replacement Kit, 42429
Mfr # 42429
Zoro # G3542153
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 5/8 in
- Outside Diameter 1-1/4 in
- Overall Length 5-13/16 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42429
- Zoro # G3542153
- UPC # 30037495424296
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Dimensions
Inside Diameter | 5/8 in |
Outside Diameter | 1-1/4 in |
Overall Length | 5-13/16 in |
Shaft Diameter | 5/8 in |
Details
Material | Steel |
Color | Black |
Attachment Method | Slide-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTDR 10SI 142V (7127-SEN)
- GROCO ARG-500 Series 1/2" Raw Water Strainer w/Stainless Steel Basket (ARG-500-S)
- CRC Brake Parts Cleaner, Brakleen, Aerosol Spray Can, 14 oz, Solvent, Non-Chlorinated, Flammable (05050)
- BETA 1 FILTERS Air Filter replacement filter for 71213283 / LEYBOLD (B1AF0005130)
- MOTORMITE Headlamp Housing Retainers, 42190 (42190)
- MOTORMITE Headlamp Adjusting Screws, 42171 (42171)
- MOTORMITE Headlamp Adjusting Screws, 42125 (42125)
- MOTORMITE Head Lamp Knob Headlight Switc, 76872 (76872)
- TYC Headlight Assembly, 20-1935-00-9 (20-1935-00-9)
- GP-THUNDER GP-Thunder 3157-SMD-24R 3157 SMD-24W LED Light Bulbs - Red (3157-SMD-24R)
- TYC PRODUCTS 10-11 Ty Cmry Us Built Se Head Lamp, 20-9087-90 (20-9087-90)
- Motormite Automotive Headlight, Signal & Tail Light Assemblies