Shop All Headlamps, Headlights & Components
Motormite
Headlamp Retainer Assortment, 42421
Mfr # 42421
Zoro # G3546399
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-7/8 in
- Color Black, White
- Material Plastic
- Type Retainer
- Attachment Method Clip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42421
- Zoro # G3546399
- UPC # 30037495424210
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Dimensions
Overall Length | 4-7/8 in |
Shaft Diameter | 1-7/8 in |
Details
Color | Black, White |
Material | Plastic |
Type | Retainer |
Attachment Method | Clip-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Microfiber Hand Towels Blue 16 x 27 , 12PK (M915105B)
- UWS HAMMERHEAD 100-GALLON L-SHAPE ALUMINUM TRANSFER TANK (TT-100HH)
- MOTORMITE Front License Plate Mounting Bracket, 68184 (68184)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B132)
- MOTORMITE Headlamp Adjusting Screws, 42125 (42125)
- MOTORMITE Headlamp Housing Retainers, 42190 (42190)
- MOTORMITE Head Lamp Knob Headlight Switc, 76872 (76872)
- MOTORMITE Headlamp Adjusting Screws, 42171 (42171)
- EAGLE EYES RH HEADLAMP ASSY COMPOSITE; GRAND AM 96-98 (GM113-B001R)
- ORACLE LIGHT Projector Beam, Black Housing, White Halo, 36 Watts, 4800 Lumens, DOT/SAE Certified, Set Of 2 (5839-504)
- TYC Headlight Assembly 1998 Jeep Grand Cherokee, 20-3071-00-1 (20-3071-00-1)
- Motormite Automotive Headlight, Signal & Tail Light Assemblies