Shop All Turn Signal Lights, and Side Marker Lights
Motormite
HEADLAMP BULB RETAINER REPLACEMENT
Mfr # 42440
Zoro # G302049599
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 15/16 in
- Material Plastic
- Outside Diameter 2-7/8 in
- Attachment Method Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42440
- Zoro # G302049599
- UPC # 30000000000000
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length | 15/16 in |
Outside Diameter | 2-7/8 in |
Shaft Diameter | 1-3/16 in |
Details
Color | Black |
Material | Plastic |
Attachment Method | Screw-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Seal - Front Inner, 480991 (480991)
- GENUINE IGNITION COIL O.E.M. BOSCH (079905110P)
- TRAC OUTDOORS TRAC Outdoors T10064 Fluid/Oil ExTRAC Outdoorstor, 7 Liter (69362)
- ANCO Wiper Blade, Series 31, 21 In (31-21)
- MOTORMITE HEADLAMP ADJUSTING SCREWS (42161)
- MOTORMITE Fog Light Cover Bumper Grille I, 45182 (45182)
- MOTORMITE 2 WIRE-H7 BULB HEADLIGHT SOCKET (84717)
- MOTORMITE Fender Turn Signal Replacement, 69997 (69997)
- MOTORMITE HEADLAMP ADJUSTING SCREWS (42122)
- MOTORMITE TURN SIGNAL CANCELING CAM (83233)
- SPEC-D TUNING 00-04 Chrysler Pt Cruiser Euro Tail Lightss Smoked Lens (LT-PTC01G-APC)
- Motormite Automotive Lighting