Shop All Turn Signal Lights, and Side Marker Lights
Motormite
HEADLAMP BULB RETAINER ASSORTMENT
Mfr # 42420
Zoro # G202049613
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2-3/4 in
- Color Black
- Shaft Diameter 1-3/8 in
- Attachment Method Clip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42420
- Zoro # G202049613
- UPC # 37495424202
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length | 2-3/4 in |
Shaft Diameter | 1-3/8 in |
Details
Material | Plastic |
Color | Black |
Attachment Method | Clip-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's M8501 Mirror Glaze Diamond-Cut Compound 2.0 - 1 Gallon (M8501)
- CRP PRODUCTS Pentosin Super Dot 4 Dot 4 L, 1204116 (1204116)
- MAG 1 Motor Oil, 10W-30, Conventional, 1 Qt. (MAG61648)
- BUYERS PRODUCTS Replacement Standard Length Chute Assembly for SaltDogg® SHPE Series Spreaders (3025070)
- MOTORMITE TURN SIGNAL CANCELING CAM (83233)
- MOTORMITE HEADLAMP ADJUSTING SCREWS (42122)
- MOTORMITE HEADLAMP ADJUSTING SCREWS (42161)
- MOTORMITE Fender Turn Signal Replacement, 69997 (69997)
- MOTORMITE Fog Light Cover Bumper Grille I, 45182 (45182)
- MOTORMITE 2 WIRE-H7 BULB HEADLIGHT SOCKET (84717)
- ECCO SAFETY GROUP LED FLASHER: OVAL GROMMET MOUNT, 12VDC, 8 FLASH PATTERNS, WITH PLUG, AMBER (3965A)
- Motormite Turn Signal Lights, and Side Marker Lights