Shop All Headlamps
Motormite
Headlamp Bulb Retainer, 42415
Mfr # 42415
Zoro # G2157440
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 2-1/8 in
- Material Plastic
- Length 13/16 in
- Color Black
- Attachment Method Twist-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 2-1/8 in |
Length | 13/16 in |
Shaft Diameter | 1-11/16 in |
Details
Material | Plastic |
Color | Black |
Attachment Method | Twist-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Drop White Plastic Lens, 6160 (6160WH)
- SATCO 17W T8 LED 4 ft. 50K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39907)
- ILC Replacement for Ultra Dynamics 8060 SUD Lamp HAS Step Base replacement light bulb lamp (8060 SUD LAMP HAS STEP BASE ULTRA DYNAMICS)
- ADVANCE LED Driver, 24 V, 20-80 W (LED120A0024V33F)
- LITEBAND PRO 1000 Lumen Sportsman CAMO widebeam headlamp (LBP1000-L34C)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (YUKHL-BK)
- KOEHLER BRIGHTSTAR RechargeableHeadlamp, Polymer, Green, 185lm (200521)
- ENERGIZER ENERGIZER 250 Lumens, LED Gray Headlamp (HDDIN32EB)
- LITEZALL Motion Activated LED Headlamp (LA-SWYPE-6/12 )
- LITEZALL Quattro 4 Mode LED Head Lamp PR (LA-HL4MD-8/24)
- PRINCETON TEC REMIX LED Headlamp - Multicamo (RMX300-RD-MC)
- Motormite Headlamps