Shop All Headlamps
Motormite
Headlamp Bulb Retainer, 42412
Mfr # 42412
Zoro # G2158369
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1-3/4 in
- Material Plastic
- Length 3-7/8 in
- Color Gray
- Shaft Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 1-3/4 in |
Length | 3-7/8 in |
Shaft Diameter | 3/4 in |
Details
Material | Plastic |
Color | Gray |
Attachment Method | Clip-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Brick Grill Faceplate Replacement (PST1W)
- DEWALT Job Site Light, Cordless Tripod Light, 20V, LED, 3000 Lumens, 88 in Max Height, Bare Tool (DCL079B)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/840/LS EX39 BB 3/1)
- ILB GOLD Fluorescent Ballast, Replacement For Philips RL-140-TP (RL-140-TP)
- MOTORMITE Headlamp Bulb Retainer, 42415 (42415)
- PETZL Rechargeable battery compat. w/headlamps feat. HYBRID CONCEPT design (E99ACA)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Tan Headlamp (EOS-TAC-SD)
- PRINCETON TEC PRINCETON TEC 150 Lumens, LED Black Headlamp (RMX300-BK)
- LITEZALL 800 Lumen Headlamp Worklight (LA-800HL-4:8/16)
- PELICAN Headlamp, Black, 2765C (2765C)
- PELICAN HeadsUp Lite 2610 LED Headlight (2610-033-110)
- Motormite Headlamps