Shop All Turn Signal Lights, and Side Marker Lights
Motormite
HEADLAMP ADJUSTING SCREWS
Mfr # 42122
Zoro # G602201215
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Features Adjustable
- Type Sealed Beam Adjusters
- Attachment Method Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42122
- Zoro # G602201215
- UPC # 30000000000000
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Details
Material | Metal, Plastic |
Features | Adjustable |
Type | Sealed Beam Adjusters |
Attachment Method | Screw-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Splice-Lok Clamps, 3/8", 2 pcs (AC7-06)… (AC-7-06)
- FAIRCHILD INDUSTRIES G1002 - 1982-1994 Chevrolet Blazer Complete Glass Run Window Channel (G1002)
- ZEROSTART Engine Heater - 300W 120V, 3/4in. Npt, Water/Oil, Stainless Stl (8603243)
- RACOR Repl Kit, Bowl 900/1000Fh (RK11-1938)
- MOTORMITE HEADLIGHT RETAINER (42111)
- MOTORMITE Fender Turn Signal Replacement, 69997 (69997)
- MOTORMITE 2 WIRE-H7 BULB HEADLIGHT SOCKET (84717)
- MOTORMITE Fog Light Cover Bumper Grille I, 45182 (45182)
- MOTORMITE HEADLAMP ADJUSTING SCREWS (42161)
- MOTORMITE TURN SIGNAL CANCELING CAM (83233)
- RACE SPORT H7 Pnp Series Plug-N-Play Led Direct Oem Replacement Bulbs (Pair) Pr (RSPNPH7)
- Motormite Automotive Headlight, Signal & Tail Light Assemblies