Shop All Engine Gaskets, Seals & O-Rings
Motormite
Headlamp Adjusting Screw- Sealed Beam Ad, 42187
Mfr # 42187
Zoro # G2839861
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Features Adjustable
- Attachment Method Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 42187
- Zoro # G2839861
- UPC # 30037495421875
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Details
Material | Metal, Plastic |
Features | Adjustable |
Item | Sealed Beam Adjusters |
Attachment Method | Screw-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B6)
- A & I PRODUCTS Gas Strut, Cab Door (LH/ RH) 10" x2" x2" (A-82027922)
- SKF Shaft Sleeve, Dia. 1.185 in. to 1.190 in. (99118)
- CTA MANUFACTURING Engine Cylinder Hone 4" Stones, 2310 (CTA2310)
- MOTORMITE SILICONE CABLE SEAL GM WEATHER PACK SERI (85305)
- MOTORMITE O-Ring-Rubber- I.D. 1/8-3/4 In O.D. 1/4- Multi Purpose O, 80000 (80000)
- MOTORMITE HEADLAMP ADJUSTING SCREW- SEALED BEAM AD (42185)
- MOTORMITE CARBURETOR INLET GASKET ASSORTMENT (55143)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (9347)
- LOCK TECHNOLOGY Rotating Ring Lugnut Removal Kit (LT4569)
- FEL-PRO Valve Cv 86-55 Ckr/Gm, Vs12869 (VS12869)
- Motormite Automotive Engine Gaskets & Seals