Shop All Vehicle Bulbs & Lenses
Motormite
Headlamp Adjuster, 42144
Mfr # 42144
Zoro # G1984638
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed Beam Adjusters
- Features Adjustable
- Material Metal, Plastic
- Attachment Method Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42144
- Zoro # G1984638
- UPC # 30037495421448
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Type | Sealed Beam Adjusters |
Features | Adjustable |
Material | Metal, Plastic |
Attachment Method | Screw-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 788, 20W, T2 1/4, 6V (788-1)
- LIPPERT BEARING KIT, 7000LB AXLE (333951)
- SHARK INDUSTRIES Superior Grade Positive Rake Bit - 10 Pk (408-10)
- SHURHOLD 6' Telescoping Handle 43" - 72" (833)
- MOTORMITE Headlight Knob Kit, 76897 (76897)
- MOTORMITE 211 White 2Watt Led Bulb Dome Light Bulb, 211W-Hp (211W-HP)
- MOTORMITE Headlight Retaining Clip, 42441 (42441)
- MOTORMITE 2-Wire Fog Lamp Socket Bulbs 881 And 889 Fog Light Conne, 85855 (85855)
- ILC Replacement for Bulbworks Bw.1944 replacement light bulb lamp (BW.1944 BULBWORKS)
- ILC Replacement for Grainger 2eky5 replacement light bulb lamp, 10PK (2EKY5 GRAINGER)
- ILC Replacement for Bulbworks Bw.7333 replacement light bulb lamp, 10PK (BW.7333 BULBWORKS)
- Motormite Automotive Lighting