Shop All Rubber Hoses & Lines
Motormite
Hard Vacuum Tubing Connector Assortment, 47307
Mfr # 47307
Zoro # G9335388
original price:
$5.80
10% off
new price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Hose Color White
- Material Plastic
- Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47307
- Zoro # G9335388
- UPC # 30037495473072
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Details
Hose Color | White |
Material | Plastic |
Type | Straight |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 6-1/4 Inch Usable Length (66115)
- OTC Inner Tie Rod Removal Set (7595A)
- LOADSTAR TIRES Loadstar Eight Spoke Steel Wheel (Rim) (20534)
- BALDWIN FILTERS Fuel Filter, 4 5/16 in Length, 3 in Outside Dia, Element Only (PF46057)
- MOTORMITE 3/16 X 3/16 In Hard Vacuum Tubing Connec Vacuum Connecto, 47303 (47303)
- MOTORMITE 3/16 In X 3 Ft Hard Black Vacuum Multi P Tubing, 47419 (47419)
- MOTORMITE Vacuum Tubing Y Tee Connector Assortment, 47354 (47354)
- MOTORMITE 1/8 X 3/16 In Hard Vacuum Tubing Connect Vacuum Connecto, 47322 (47322)
- MOTORMITE 1/4 In X 3 Ft Soft Black Vacuum Multi Pu (47421)
- MOTORMITE L Connector Vacuum Tubing Assortment, 47355 (47355)
- GATES Radiator Coolant Hose, 20476 (20476)
- Motormite Rubber Hoses & Lines