Shop All Hex Head Cap Screws
Motormite
Grade 5, 5/16"-24 Hex Head Cap Screw, Steel
Mfr # 44164
Zoro # G2289978
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 44164
- Zoro # G2289978
- UPC # 37495441643
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Plain Stainless Steel (UB1-1/4TA4)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 10" Lg (A0370401000)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (65503)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel, 5 PK (5XA34)
- MOTORMITE Grade 5, 3/8"-16 Hex Head Cap Screw, Steel (44259)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U01060.101.0700)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931323)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01200.043.0150)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L, 10 PK (M01220.200.0065)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51000.031.0100)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (N01200.037.0400)
- Motormite Hex Head Cap Screws