Shop All Hex Head Cap Screws
Motormite
Grade 5, 3/8"-16 Hex Head Cap Screw, Steel
Mfr # 44122
Zoro # G2285513
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 44122
- Zoro # G2285513
- UPC # 37495441223
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 5/16-18x1, PK100 (U07890.031.0100)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Galvanized, 20 PK (7742HD5-PWR)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Peek, 3/4 in L, 10 PK (PK51618-34HH-01)
- MOTORMITE Grade 5, 3/8"-16 Hex Head Cap Screw, Steel (44259)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 5 PK (62901)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, 316 Stainless Steel, 110 mm L, 150 PK (440959-150)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U04170.037.0300)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.040.0050)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L (90585A967)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (933884)
- Motormite Hex Head Cap Screws