Shop All Fuel Lines & Hoses
Motormite
FUEL VAPOR SEPARATOR TUBE ASSEMBLY
Mfr # 46076
Zoro # G202247224
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Protective Sleeve
- Material Rubber
- Length 17-3/4 in
- Inside Dia. 9/16 in; 5/8 in
- End 2 Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 46076
- Zoro # G202247224
- UPC # 885000000000
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 17-3/4 in |
Inside Dia. | 9/16 in; 5/8 in |
Details
Includes | Protective Sleeve |
Material | Rubber |
End 2 Type | Tube |
End 1 Type | One Way Check Valve |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMPAGE TAILGATE LIGHTBAR 49" LED W/BRAKE & BLINKER (960135)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Green (3270-1215-0100)
- BALDWIN FILTERS Air Filter, 11-23/32 x 23-5/16 in. (RS3998)
- FUNNEL KING Polyethylene, 1 qt., 16 1/2", 1-3/8" (32107)
- MOTORMITE Fuel Hose Clamp Kit, 90099 (90099)
- MOTORMITE 1/4 In 5/16 In And 3/8 In Brass Tee Conn Fuel Hose Tee, 55109 (55109)
- MOTORMITE FUEL INJECTOR HOSE CLAMPS-RANGE 9/16 TO (55172)
- GATES Fuel Injection Hose, Black, 1/4 in. Dia (27339)
- GLOBETECH MANUFACTURING ABS, Coil Electric, 7Way, 12 Lead, 15ft., Grn (GT3301)
- GLOBETECH MANUFACTURING Coiled Airline, 15ft., 12and 40 Leads, Blue (151213B40)
- GATES Fuel Line Hose, 27027 (27027)
- Motormite Fuel & Emission Hoses