Shop All Turn Signal Lights, and Side Marker Lights
Motormite
Fog Light Cover Bumper Grille I, 45180
Mfr # 45180
Zoro # G6839790
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 80 mm
- Length 325 mm
- Material Plastic
- Attachment Method Press-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45180
- Zoro # G6839790
- UPC # 885484349100
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Width | 80 mm |
Length | 325 mm |
Details
Material | Plastic |
Attachment Method | Press-In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pag 100 Oil 6" x2.5" x1.5" (A-520-6902)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF59810)
- DAYTON Stabilizing Jack, Spin Top, 50000Lb (2W877)
- BUYERS PRODUCTS Ball Hitch w/Mounting Kit, 2" Ball (10052)
- MOTORMITE Fender Turn Signal Replacement, 69997 (69997)
- MOTORMITE 2 WIRE-H7 BULB HEADLIGHT SOCKET (84717)
- MOTORMITE HEADLAMP ADJUSTING SCREWS (42161)
- MOTORMITE Fog Light Cover Bumper Grille I, 45182 (45182)
- MOTORMITE TURN SIGNAL CANCELING CAM (83233)
- MOTORMITE HEADLIGHT RETAINER (42111)
- BAJA DESIGNS LP6 PRO 6 INCH LED DRIVING/COMBO BAJA DESIGNS (270003)
- Motormite Automotive Headlight, Signal & Tail Light Assemblies