Shop All Automotive Clutch Flywheels
Motormite
Flywheel Bolts Thread 7/16-20 Length .90 Clutch Flywheel, 74070
Mfr # 74070
Zoro # G5639887
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Material Steel
- Length 15/16 in
- SAE or Metric SAE
- Head Thickness 3/16 in
- Thread Size 7/16"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74070
- Zoro # G5639887
- UPC # 30037495740709
- Country of Origin Unknown
- Category Automotive Clutch Flywheels
Dimensions
Length | 15/16 in |
Thread Size | 7/16"-20 |
Details
Material | Steel |
SAE or Metric | SAE |
Head Thickness | 3/16 in |
Head Type | Hex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, P, C/Man, W, E1992, 96", Bk (714482)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- SKF Shaft Seal, 1 x 1-27/32 x 1/4", HM14, Nitrile (10074)
- MEGUIARS Whole Car Air Re-Fresher Odor Eliminato (G16402)
- AMS/RHINO Clutch Flywheel Rhino Clutch, 167146 (167146)
- MR. GASKET FLYWHEEL BOLT PONT (914)
- DORMAN Clutch Flywheel Bolt, 14557 (14557)
- SACHS Clutch Dual Mass Flywheel, Dmf91164 (DMF91164)
- LUK Flywheel, Lfw207 (LFW207)
- ARP FORD COYOTE 5.0L FLYWHEEL BOLT KIT (156-2801)
- LUK Flywheel, Lfw132 (LFW132)
- Motormite Automotive Clutch Flywheels