Shop All Fuel & Gas Caps
Motormite
Engine Oil Filler Cap, 80984
Mfr # 80984
Zoro # G1998994
original price:
$16.87
22% off
new price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Exterior Dia. 2-11/16 in
- Attachment Type Twist-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 80984
- Zoro # G1998994
- UPC # 885484437999
- Country of Origin Unknown
- Category Fuel & Gas Caps
Dimensions
Exterior Dia. | 2-11/16 in |
Details
Color | Black |
Material | Nylon |
Attachment Type | Twist-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Wix 51060XP Engine Oil Filter (51060XP)
- RACOR Repl Kit, Bypass Valve Assy (RK22798)
- BULLDOG Square Gooseneck Coupler, 25, 000 lb. (0289600300)
- JOHNDOW INDUSTRIES Gas & Go Polyethylene 25-Gal Fuel Cart Diesel Caddy - UN/DOT & Transport CA Approved, GG-25PFC-D (GG-25PFC-D)
- MOTORMITE ENGINE OIL FILLER CAP (84111)
- MOTORMITE 5/16 In Rubber Black Vacuum Cap, 47394 (47394)
- MOTORMITE UNIVERSAL OIL FILLER CAP (82578)
- MOTORMITE 3/8 In Rubber Black Vacuum Cap, 47395 (47395)
- MOTORMITE 1/8 In Rubber Black Vacuum Cap, 47389 (47389)
- MOTORMITE 3/16 In Rubber Black Vacuum Cap, 47391 (47391)
- VELVAC Radiator Cap, 3/4" Filler Stant#10282 (10282)
- Motormite Fuel & Gas Caps