Shop All Drive Shafts & Axles
Motormite
DRIVESHAFT FLANGE BOLTS
Mfr # 80992
Zoro # G802152584
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thread Length 27 mm
- Bolt Grade Grade 12
- Thread Diameter 12 mm
- Head Type 12 Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 80992
- Zoro # G802152584
- UPC # 885000000000
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Thread Length | 27 mm |
Thread Diameter | 12 mm |
Details
Material | Carbon Steel |
Bolt Grade | Grade 12 |
Head Type | 12 Point |
Thread Type | Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLSNOT ShineABull Tire Butter and Conditioner (10899003)
- MOTIVE PRODUCTS 0160 Brembo Combo Bleeder (0160-MTV)
- DURSTON MANUFACTURING WRENCH IGNITION 8pc SET (VIV18)
- CANNON Flush Mount Power Port - White (1903013)
- ALL BALLS All Balls Racing 6-Ball Heavy Duty Axle AB6-KU-8-303 (AB6-KU-8-303)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 473228 (473228)
- GSP CV Joint Half Shaft - Front Right, NCV36122 (NCV36122)
- NATIONAL Drive Shaft Center Support, HB-88508-A (HB-88508-A)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 413470 (413470)
- DORMAN Rear Driveshaft, 936-902 (936-902)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417344 (417344)
- Motormite Drive Shafts & Axles