Shop All Automotive Radiators
Motormite
Drain Cock-Brass-Standard-1/4 In Npt Radiator Drain, 61104
Mfr # 61104
Zoro # G2139198
original price:
$5.53
9% off
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1-3/8 in
- Overall Length 1 in
- Material Brass
- Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 61104
- Zoro # G2139198
- UPC # 30037495611047
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Overall Width | 1-3/8 in |
Overall Length | 1 in |
Thread Size | 1/4 in |
Details
Material | Brass |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Truck Bed Mat (50-6405)
- GROTE Battery Hold Down, 8 5/8" X 3/4" (84-9320)
- SWIVL-EZE Stainless Seat Mount w/o Spring (1002-SS)
- JONESCO Underbody Fire extinguisher cabinet, top load, fits (1) 10 lb. extinguisher (JBFR64)
- MOTORMITE Radiator Drain Cocks, 61122 (61122)
- MOTORMITE Radiator Drain Cocks, 61132 (61132)
- MOTORMITE RADIATOR DRAIN COCKS (61125)
- MOTORMITE Radiator Drain Cocks, 61109 (61109)
- MOTORMITE Radiator Drain Cocks, 61133 (61133)
- MOTORMITE RADIATOR DRAIN COCKS (61134)
- DORMAN Radiator Drain Petcock, 61104 (61104)
- Motormite Automotive Radiators