Shop All Automotive Radiators
Motormite
DRAIN COCK-BRASS-1/8 IN NPT
Mfr # 61105
Zoro # G802467572
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Overall Length 1-1/2 in
- Material Brass
- Thread Size 1/8 in
- Diameter 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 61105
- Zoro # G802467572
- UPC # 30000000000000
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Overall Length | 1-1/2 in |
Thread Size | 1/8 in |
Diameter | 1-1/4 in |
Details
Color | Brass |
Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Nylon Retainer Assortment, 575 pcs. (8687)
- STENS Ignition Switch For Ariens 1340H 1440G 1540H 1640H Ezr1540 430-110 (430-110)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550587 (P550587)
- HUSKY TOWING TRAILER JACKS, ELEC JACK SUPER BRUTE 5K W/REM (82022)
- MOTORMITE Radiator Drain Cocks, 61132 (61132)
- MOTORMITE RADIATOR OVERFLOW TUBE REPAIR KIT (10691)
- MOTORMITE RADIATOR DRAIN COCKS (61125)
- MOTORMITE Radiator Drain Cocks, 61123 (61123)
- MOTORMITE Radiator Drain Cocks, 61109 (61109)
- MOTORMITE Radiator Drain Cocks, 61114 (61114)
- DQB BRUSH RADIATOR 24"" (08860)
- Motormite Automotive Radiators